This item is Discontinued.

Homeroots 24" Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643475

24" Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643475
  • Zoro # G622368431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643475
Zoro #
G622368431
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Depth
14 in
Height
24 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Blue Silver/White

Description

Truly a mix of design and functionality that doesn't compromise on style, this 24-inch blue and silver glass and metal novelty table lamp with white drum shade will be a great addition to your space. The base of this lamp is made of blue and silver glass and metal. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 24.00-inch h x 14.00-inch w x 14.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.