24" Blue And White Chinoiserie Porcelain Urn Table Vase

  • Mfr # 565453

  • Zoro # G322885528


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Pattern
Chinoiserie
Finish Style
No Distressing
Commercial Use
Yes
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565453
Zoro #
G322885528
UPC #
-
Country of Origin
China

Dimensions

Width
11.8 in
Depth
11.8 in
Size
24 in
Length
24 in

Details

Assembly Required
No
Pattern
Chinoiserie
Finish Style
No Distressing
Commercial Use
Yes
Hand Painted
Yes
Style
Traditional
Occasion
No Holiday
Item
Vases
Finish
Does Not Apply
Color
Blue, White
Material
Porcelain
Shape
Urn
Intended Room
Living Room
Vase Type
Table Vase
Watertight
No

Description

Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This stunning table vase features an elegant urn shape that adds a touch of sophistication to any room. Hand-painted with intricate designs, it serves as a unique piece of art while providing functionality. Crafted from high-quality porcelain, it ensures durability and a timeless appeal. The combination of its graceful Asian inspired chinoiserie design and artistic finish makes it a perfect centerpiece for your dining table or living space. Its versatile style complements various decor themes, making it an essential accessory for enhancing your interior with charm and elegance. 24.00-inch h x 11.80-inch w x 11.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.