
24" Blue Ceramic Gourd Table Lamp With Cream Empire Shade
Mfr # 545800
Zoro # G922342872
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Color
Blue/Cream
Assembly Required
Partial Assembly Needed
Width
16 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545800
Zoro #
G922342872
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
16 in
Height
24.25 in
Details
Item
Table Lamp
Color
Blue/Cream
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
This 24-inch blue ceramic gourd table lamp with cream empire shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of curved ceramic design in teal blue. The cream shade has a empire shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 24.25-inch H x 16-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.