24" Blue Green And Gold Metal Silent Pendulum Floral Wall Clock

  • Mfr # 626367

  • Zoro # G622360367


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
2 in
Assembly Required
No Assembly Needed
Height
22 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626367
Zoro #
G622360367
UPC #
-
Country of Origin
China

Dimensions

Depth
2 in
Height
22 in
Width
24 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Wall Clock
Color
Green Gold

Description

This 24-inch blue green and gold metal silent pendulum floral wall clock is an exceptional timepiece that can be used and passed down for generations. This sculptural floral shape will give your home the perfect amount of individual flair. The clock face not only looks good but is beautiful and uniquely made from metal. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 22-inch h x 24-inch w x 2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.