24" Blue Red And Gold Solid Wood and Acrylic Silent Tulips Floral Wall Clock

  • Mfr # 626578

  • Zoro # G022371642


product price: $69.99
/ea

Key Features

Application Type
Yes
Color
Blue Green/White
Assembly Required
No Assembly Needed
Depth
1.5 in
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626578
Zoro #
G022371642
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Height
15.5 in
Width
23.5 in

Details

Application Type
Yes
Color
Blue Green/White
Assembly Required
No Assembly Needed
Item
Wall Clock

Description

This 24-inch blue red and gold solid wood and acrylic silent tulips floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a practical, curved-edged rectangle shape and a vibrant field of tulips design. The clock face not only looks good but is made from sturdy acrylic that will stand the test of time. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 15.5-inch h x 23.5-inch w x 1.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.