Zoro Homepage

24" Blue Solid Wood and Wood One Drawer Nightstand

  • Mfr # 530249

  • Zoro # G622356704


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Color
Blue
Application Type
No
Depth
17.75 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530249
Zoro #
G622356704
UPC #
-
Country of Origin
Thailand

Dimensions

Depth
17.75 in
Width
22 in
Height
24 in

Details

Assembly Required
Full Assembly Needed
Color
Blue
Application Type
No
Item
Nightstands & Bedside Table

Description

Our 24-inch blue solid wood and wood one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 24-inch h x 22-inch w x 17.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.