
24" Blue Steel End Table With Two Shelves
Mfr # 544204
Zoro # G322341925
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Blue
Height
24 in
Width
24 in
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544204
Zoro #
G322341925
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
24 in
Depth
10 in
Details
Tabletop Color
Blue
Item
End-Side Table
Application Type
No
Assembly Required
Full Assembly Needed
Description
Show off your exquisite taste with this 24-inch blue steel end table with two shelves. This table features quality construction from steel and an updated monotone color scheme with blue as the main color on both the top and the base. Includes 2 shelves for additional storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 24-inch H x 24-inch W x 10-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.