
24" Brass Aluminum Round Pedestal End Table
Mfr # 632721
Zoro # G722367983
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Width
18.5 in
Tabletop Color
Brass
Height
24 in
Depth
18.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632721
Zoro #
G722367983
UPC #
-
Country of Origin
India
Dimensions
Width
18.5 in
Height
24 in
Depth
18.5 in
Details
Item
End-Side Table
Tabletop Color
Brass
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Distinctive in style the 24-inch brass aluminum round pedestal end table radiates a versatile charm. This table features quality construction from aluminum and an updated monotone color scheme with brass as the main color on both the top and the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch h x 18.5-inch w x 18.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.