
24" Brass And Clear Glass And Steel End Table With Shelf
Mfr # 544200
Zoro # G322356516
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Brass
Width
24 in
Depth
10 in
Height
24 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544200
Zoro #
G322356516
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Depth
10 in
Height
24 in
Details
Tabletop Color
Brass
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No
Description
Optimize your space and add some charm to your room with the 24-inch brass and clear glass and steel end table with shelf. The brass coloration of the high quality steel base marries nicely with the clear glass top. Help to keep your space organized with the included single shelf. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 24-inch H x 24-inch W x 10-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.