This item is Discontinued.

Homeroots 24" Brass And Clear Glass And Steel End Table With Two Shelves 544197

24" Brass And Clear Glass And Steel End Table With Two Shelves (Discontinued)

  • Mfr # 544197
  • Zoro # G222374382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544197
Zoro #
G222374382
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
24 in
Height
24 in

Details

Tabletop Color
Brass
Application Type
No
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 24-inch brass and clear glass and steel end table with two shelves. Quality construction from the brass steel base combines with clear glass of the top to give this table a fresh and updated look. Includes 2 shelves for additional storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24-inch H x 24-inch W x 10-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.