This item is Discontinued.

Homeroots 24" Brass And Clear Glass And Steel Square End Table With Two Shelves 544186

24" Brass And Clear Glass And Steel Square End Table With Two Shelves (Discontinued)

  • Mfr # 544186
  • Zoro # G522375539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544186
Zoro #
G522375539
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Width
22 in
Height
24 in

Details

Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No
Tabletop Color
Brass

Description

Optimize your space and add some charm to your room with the 24-inch brass and clear glass and steel square end table with two shelves. The clear glass top of this table is a nice contrast to the high quality, brass steel of the base. There are 2 shelves that will help to keep clutter at bay. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch H x 22-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.