24" Brass And White Faux Marble And Steel Round End Table

  • Mfr # 544245

  • Zoro # G022361858


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
20 in
Height
23.5 in
Application Type
No
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544245
Zoro #
G022361858
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
23.5 in
Width
20 in

Details

Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No
Tabletop Color
Brass White

Description

Optimize your space and add some charm to your room with the 24-inch brass and white faux marble and steel round end table. The base of this table is made from steel in a brass color that is a nice contrast to the white faux marble tabletop. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 23.5-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.