Zoro Homepage

24" Brass Iron Desk Table Lamp With Brass Dome Shade

  • Mfr # 530939

  • Zoro # G722372734


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Assembly Required
No Assembly Needed
Depth
15 in
Height
24 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530939
Zoro #
G722372734
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Depth
15 in
Height
24 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
No
Color
Brass

Description

Embrace the good life with this hard working and stylish 24-inch brass iron desk table lamp with brass dome shade. The base of this lamp is made of iron finished in a brass tone. The brass dome metal shade is finishes this piece off nicely and symmetrically This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 24-inch H x 15-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.