Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Brass Iron USB Table Lamp With Brass Dome Shade

  • Mfr # 530927

  • Zoro # G722348241


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
15 in
Color
Brass
Application Type
No
Height
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530927
Zoro #
G722348241
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
23.5 in
Width
15 in

Details

Assembly Required
Partial Assembly Needed
Color
Brass
Application Type
No
Item
Table Lamp

Description

Add a bright anchor to your room with this 24-inch brass iron usb table lamp with brass dome shade. A gorgeous brass iron base brings just the right amount of pizzazz to this fabulous lamp. The brass shade has a dome shape and is made from metal. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 23.5-inch H x 15-inch W x 15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.