Zoro Homepage

24" Brass Metal Table Lamp With White Cylinder Shade

  • Mfr # 524423

  • Zoro # G222352267


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
7 in
Color
White/Gold
Width
7 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524423
Zoro #
G222352267
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Width
7 in
Height
24 in

Details

Assembly Required
Partial Assembly Needed
Color
White/Gold
Item
Table Lamp
Application Type
No

Description

Add a bright anchor to your room with this 24-inch brass metal table lamp with white cylinder shade. A gorgeous brass metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a cylinder shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 7-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.