Zoro Homepage

24" Brass Round Iron Framed Accent Mirror

  • Mfr # 605304

  • Zoro # G722359636


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Brass
Material
Iron
Height
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605304
Zoro #
G722359636
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
24 in
Depth
1.25 in

Details

Application Type
Yes
Color
Brass
Material
Iron
Item
Mirror
Assembly Required
No Assembly Needed

Description

The carefully crafted 24-inch brass round iron framed accent mirror is what you need to add finishing touch to your decor. Framed with iron, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 24-inch h x 24-inch w x 1.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.