Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Bronze Metal Round Pedestal End Table

  • Mfr # 634875

  • Zoro # G622371110


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Height
23.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634875
Zoro #
G622371110
UPC #
-
Country of Origin
India

Dimensions

Width
15.75 in
Height
23.5 in
Depth
15.75 in

Details

Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Show off your exquisite taste with this 24-inch bronze metal round pedestal end table. Made of metal, the bronze coloration throughout gives this piece an updated and refreshing look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 23.5-inch h x 15.75-inch w x 15.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.