Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Bronze Metal Round Pedestal End Table

  • Mfr # 634876

  • Zoro # G922352796


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
16 in
Assembly Required
Full Assembly Needed
Height
23.63 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634876
Zoro #
G922352796
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Height
23.63 in
Width
16 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
End-Side Table
Tabletop Color
Bronze

Description

Distinctive in style the 24-inch bronze metal round pedestal end table radiates a versatile charm. This table features quality construction from metal and an updated monotone color scheme with bronze as the main color on both the top and the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 23.63-inch h x 16-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.