
24" Bronze Metal Tiffany Style Table Lamp With Hanging Stained Glass Shade
Mfr # 524697
Zoro # G022361438
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Color
Green/Bronze
Height
24 in
Width
8 in
Depth
12 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524697
Zoro #
G022361438
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
8 in
Depth
12 in
Details
Item
Table Lamp
Color
Green/Bronze
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 24-inch bronze metal tiffany style table lamp with hanging stained glass shade will be a great addition to your space. The base of this lamp is made of metal finished in a dark bronze tone that has a pole extending up to look like a tree with leaves. A gorgeous hanging shade made of multi-colored hand-painted stained glass hangs down in an arc shape. A beautiful and creative way to bring some nature, texture, and color into your space. 24-inch H x 8-inch W x 12-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.