24" Brown And Black Metal Bar Height Bar Chair

  • Mfr # 522385

  • Zoro # G622355134


product price: $1,332.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Height
41 in
Width
16 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522385
Zoro #
G622355134
UPC #
-
Country of Origin
India

Dimensions

Height
41 in
Width
16 in
Length
16 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 24" brown and black metal bar height bar chair with footrest. Quality construction from black metal combines with brown solid wood to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a round shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.