24" Brown And Black Round Metal And Wood Framed Accent Mirror

  • Mfr # 376407

  • Zoro # G322887874


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Frame Design
Classic
Orientation
Horizontal and Vertical
Frame Material
Metal, Wood
Material
Wood
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376407
Zoro #
G322887874
UPC #
-
Country of Origin
China

Dimensions

Depth
1.25 in
Height
24.25 in
Width
24.25 in

Details

Frame Design
Classic
Orientation
Horizontal and Vertical
Frame Material
Metal, Wood
Material
Wood
Shape
Round
Item
Mirrors
Mount Type
Wall Mounted
Pieces Included
1
Color
Black, Brown
Set
No
Assembly Required
No Assembly Needed
Mirror Type
Accent
Framed
Yes
Lighted
No

Description

If you want to add some brightness to your living space, the 24-inch brown and black round metal and wood framed accent mirror is perfect for you. Framed with with a double border of wood and metal, this mirror will bring practical application and fashionable design to your space, adding some rustic modern cottage flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 24.25-inch h x 24.25-inch w x 1.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.