24" Brown And Olive Ash Manufactured Wood Round End Table With Shelf

  • Mfr # 476453

  • Zoro # G622833359


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Finish
Varnished
Style
Traditional
Commercial Use
No
Set
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476453
Zoro #
G622833359
UPC #
-
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Height
24.25 in
Size
Small

Details

Finish
Varnished
Style
Traditional
Commercial Use
No
Set
No
Shape
Round
Leg Color
Brown
Assembly
Partial Assembly Needed
Assembled/Unassembled
Unassembled
Item
End-Side Tables
Includes
1 Table
Mirrored
No
Tabletop Color
Brown
Tabletop Material
Manufactured Wood
Leg Type
3 Legs
Base Material
Solid Wood

Description

Show off your exquisite taste with this 24" brown and olive ash manufactured wood round end table with shelf. The brown coloration of the high quality solid wood base marries nicely with the olive ash manufactured wood top. The purposefully distressed finish gives this table an authentically rustic feel. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24.25" H x 15.75" W x 15.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.