
24" Brown And White Folding Sled Base Dining Table
Mfr # 530199
Zoro # G222370346
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
12.32 in
Height
30.94 in
Width
23.62 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530199
Zoro #
G222370346
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
12.32 in
Height
30.94 in
Width
23.62 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Dining Table
Color
White
Description
Enjoy making memories around this gorgeous 24-inch brown and white folding sled base dining table. The top of this manufactured wood table is brown, while the base is a nice compliment in white. The two-tone finish gives it a fresh and updated look. This table features a sled base that adds some depth and interest to your space. This folding dining table allows you to expand when you need and store when you need. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.94-inch H x 23.62-inch W x 12.32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.