
24" Brown and White Striped Cotton Throw Pillow With Fringe
Mfr # 529298
Zoro # G622810848
product price: $69.99
/eaKey Features
Closure Type
Zipper
Width
24 in
Reversible
No
Pattern
Striped
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529298
Zoro #
G622810848
UPC #
-
Country of Origin
India
Dimensions
Width
24 in
Depth
7 in
Size
20 x 20 in
Length
24 in
Details
Closure Type
Zipper
Reversible
No
Pattern
Striped
Residential/Commerical
Residential
Style
Transitional
Fill Material
Polyfill
Item
Accent Throw Pillow
Material
Cotton
Color
Brown, White
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 24-inch brown and white striped cotton throw pillow with fringe. Durable brown and white cotton has been used to give this pillow a beautiful look that will stand the test of time. Fun and decorative fringe add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch H x 24-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.