Zoro Homepage

24" Brown Distressed Solid Wood Square Floor Shelf End Table

  • Mfr # 605353

  • Zoro # G822363786


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown
Assembly Required
No Assembly Needed
Application Type
Yes
Height
23.5 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605353
Zoro #
G822363786
UPC #
-
Country of Origin
India

Dimensions

Height
23.5 in
Depth
23 in
Width
23 in

Details

Tabletop Color
Brown
Assembly Required
No Assembly Needed
Application Type
Yes
Item
End-Side Table

Description

Show off your exquisite taste with this 24-inch brown distressed solid wood square floor shelf end table. This table is made from solid wood in a brown color throughout the base and top. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 23.5-inch h x 23-inch w x 23-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.