Shop HOMEROOTS
See all product information
Create Account
24" Brown End Table With Shelf
- Mfr # 469018
- Zoro # G422833153
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
24 in
Length
12 in
Height
24 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469018
- Zoro #
- G422833153
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 12 in
- Height
- 24 in
Details
- Item
- End-Side Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Brown
- Leg Type
- 4 Legs
- Leg Color
- Brown
- Finish
- Varnished
- Assembled/Unassembled
- Unassembled
- Set
- No
- Style
- Contemporary
- Includes
- 1 Table
- Assembly
- Partial Assembly Needed
- Hand Crafted
- No
- Base Material
- Manufactured Wood
- Mirrored
- No
- Weight Capacity
- 250 lb
Description
Optimize your space and add some charm to your room with the 24-inch brown end table with shelf. This table is made from manufactured wood in a brown color throughout the base and top. Help to keep your space organized with the included single shelf. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch H x 24-inch W x 12-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.