24" Brown Manufactured Wood And Iron Round End Table With Shelf
Mfr # 402444
Zoro # G522833084
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Style
Contemporary
Length
18 in
Purposeful Distressing Type
No Distressing
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402444
Zoro #
G522833084
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Length
18 in
Height
23.75 in
Details
Style
Contemporary
Purposeful Distressing Type
No Distressing
Item
End-Side Tables
Finish
Matte
Set
No
Base Material
Iron
Weight Capacity
30 lb
Tabletop Material
Manufactured Wood
Leg Color
Brown
Tabletop Color
Brown
Shape
Round
Mirrored
No
Leg Type
4 Legs
Assembled/Unassembled
Assembled
Includes
1 Table
Description
Optimize your space and add some charm to your room with the 24" brown manufactured wood and iron round end table with shelf. Crafted from metal, this sturdy and versatile little table has a charming style. A sleek brown monotone color gives this iron and manufactured wood table a fresh and updated look. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 23.75" H x 18" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.