Zoro Homepage

24" Brown Solid Wood End Table

  • Mfr # 579297

  • Zoro # G222373422


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Application Type
Yes
Assembly Required
No Assembly Needed
Tabletop Color
Brown
Depth
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579297
Zoro #
G222373422
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Depth
16.5 in
Width
16.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Tabletop Color
Brown
Item
End-Side Table

Description

Show off your exquisite taste with this 24-inch brown solid wood end table. The brown coloration runs throughout this good looking solid wood and unavailable table. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 23.5-inch h x 20.5-inch w x 20.5-inch d

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.