
24" Brown Solid Wood Four Drawer Nightstand
Mfr # 651591
Zoro # G722344632
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Assembly Required
No Assembly Needed
Height
24.4 in
Depth
12.2 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651591
Zoro #
G722344632
UPC #
-
Country of Origin
India
Dimensions
Height
24.4 in
Depth
12.2 in
Width
14.6 in
Details
Color
Brown
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Description
Good looking design and practical styling meet to form this 24-inch brown solid wood four drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 24.40-inch h x 14.60-inch w x 12.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.