Zoro Homepage

24" Brown Solid Wood Freestanding and Wall Mount Accent Mirror

  • Mfr # 635806

  • Zoro # G822348110


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Color
Brown
Height
24 in
Application Type
No
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635806
Zoro #
G822348110
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Height
24 in
Width
48 in

Details

Color
Brown
Item
Mirror
Application Type
No
Material
Solid Wood
Assembly Required
No Assembly Needed

Description

Add a touch of sunshine to any space in your home with this 24-inch brown solid wood freestanding and wall mount accent mirror. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some mid-century flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 24-inch h x 48-inch w x 4-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.