Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Brown Solid Wood One Drawer Nightstand

  • Mfr # 651600

  • Zoro # G222347058


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
13.8 in
Commercial Use
No
Color
Brown
Width (in)
17.7 in
Height (in)
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651600
Zoro #
G222347058
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
13.8 in
Width (in)
17.7 in
Height (in)
23.6 in

Details

Commercial Use
No
Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 24-inch brown solid wood one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 23.60-inch h x 17.70-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.