Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24" Brown Solid Wood One Drawer Nightstand
Mfr # 651844
Zoro # G922906289
product price:Â
$
291.99
/ea
Key Features
Color
Brown
Commercial Use
No
Number of Shelves
2
Felt Lined Drawers
No
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651844
- Zoro #
- G922906289
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 15.7 in
- Depth
- 11.8 in
- Length
- 23.6 in
Details
- Color
- Brown
- Commercial Use
- No
- Number of Shelves
- 2
- Felt Lined Drawers
- No
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Drawer Glide Mechanism
- Wood Slide
- Leg Material
- Solid Wood
- Finish
- Natural
- Frame Color
- Brown
- Soft Close or Self Close Drawer Glides
- No
- Number of Drawers
- 1
- Item
- Nightstands & Bedside Table
- Leg Color
- Brown
- Frame Wood Species
- Mango
- Frame Material
- Solid Wood
- Capacity
- 26 lb
- Style
- Modern
- Material
- Solid Wood
Description
Our 24-inch brown solid wood one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 23.60-inch h x 15.70-inch w x 11.80-inch d.