
24" Brown Solid Wood Round Cross Leg End Table
Mfr # 565310
Zoro # G122363431
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Depth
22 in
Height
24 in
Assembly Required
No Assembly Needed
Tabletop Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565310
Zoro #
G122363431
UPC #
-
Country of Origin
India
Dimensions
Width
22 in
Depth
22 in
Height
24 in
Details
Item
End-Side Table
Assembly Required
No Assembly Needed
Tabletop Color
Brown
Application Type
No
Description
Show off your exquisite taste with this 24-inch brown solid wood round cross leg end table. This table is made from solid wood in a brown color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 22-inch w x 22-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.