Zoro Homepage

24" Brown Solid Wood Silent Analog Round Wall Clock

  • Mfr # 554637

  • Zoro # G322363453


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
24 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554637
Zoro #
G322363453
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
24 in
Depth
2 in

Details

Color
Brown
Application Type
No
Assembly Required
Full Assembly Needed
Item
Wall Clock

Description

This 24-inch round brown solid wood silent analog wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Has a traditional round shape, which brings an essence of wholeness to your home. The clock face is made from high quality and durable wood. Stay on track with this elegant and efficient clock. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 24-inch h x 24-inch w x 2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.