Zoro Homepage

24" Brown Solid Wood Square End Table

  • Mfr # 521949

  • Zoro # G022361650


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown
Height
24 in
Application Type
No
Width
24 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521949
Zoro #
G022361650
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
24 in
Depth
22 in

Details

Tabletop Color
Brown
Application Type
No
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 24-inch brown solid wood square end table. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24-inch H x 24-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.