Shop HOMEROOTS
See all product information
Create Account
24" Brown Solid Wood Square Two Drawer Nightstand
Mfr # 651866
Zoro # G022906455
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Width
15.7 in
Color
Brown
Number of Drawers
2
Depth
13.8 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651866
- Zoro #
- G022906455
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 15.7 in
- Depth
- 13.8 in
- Length
- 23.6 in
Details
- Item
- Nightstands & Bedside Table
- Color
- Brown
- Number of Drawers
- 2
- Commercial Use
- No
- Felt Lined Drawers
- No
- Leg Color
- Brown
- Leg Material
- Solid Wood
- Soft Close or Self Close Drawer Glides
- No
- Frame Material
- Solid Wood
- Material
- Solid Wood
- Frame Wood Species
- Mango
- Assembly Required
- No Assembly Needed
- Capacity
- 22 lb
- Frame Color
- Brown
- Style
- Modern
- Shape
- Square
- Finish
- Natural
- Drawer Glide Mechanism
- Wood Slide
Description
Good looking design and practical styling meet to form this 24-inch brown solid wood square two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 23.60-inch h x 15.70-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.