Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Brown Solid Wood Three Drawer Nightstand

  • Mfr # 651498

  • Zoro # G122355214


product price: $767.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (in)
17.7 in
Color
Brown
Depth (in)
13.8 in
Commercial Use
No
Height (in)
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651498
Zoro #
G122355214
UPC #
-
Country of Origin
India

Dimensions

Width (in)
17.7 in
Depth (in)
13.8 in
Height (in)
23.6 in

Details

Color
Brown
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 24-inch brown solid wood three drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 23.60-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.