
24" Brown Solid Wood Two Drawer Nightstand
Mfr # 651488
Zoro # G522368661
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Height
23.6 in
Depth
13.8 in
Width
17.7 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651488
Zoro #
G522368661
UPC #
-
Country of Origin
India
Dimensions
Height
23.6 in
Depth
13.8 in
Width
17.7 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Color
Brown
Item
Nightstands & Bedside Table
Description
Good looking design and practical styling meet to form this 24-inch brown solid wood two drawer nightstand. Made of high quality solid wood that is built to last. This piece has 2 drawers for your storage needs. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 23.60-inch h x 17.70-inch w x 13.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.