Zoro Homepage

24" Brown Tan and Black Marble and Metal End Table

  • Mfr # 632682

  • Zoro # G222375136


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Brown Tan/Black
Assembly Required
No Assembly Needed
Width
9.5 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632682
Zoro #
G222375136
UPC #
-
Country of Origin
India

Dimensions

Width
9.5 in
Height
24 in
Length
16.25 in

Details

Commercial Use
No
Tabletop Color
Brown Tan/Black
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 24-inch brown tan and black marble and metal end table radiates a versatile charm. A black metal frame is finished off with a brown and tan marble top that is the epitome of quality construction and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch h x 9.5-inch w x 16.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.