Zoro Homepage

24" Brown Tan and Gold Marble and Metal End Table

  • Mfr # 632683

  • Zoro # G222355848


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Assembly Required
No Assembly Needed
Width
9.5 in
Tabletop Color
Brown Tan/Tan Gold
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632683
Zoro #
G222355848
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
9.5 in
Length
16.25 in

Details

Item
End-Side Table
Assembly Required
No Assembly Needed
Tabletop Color
Brown Tan/Tan Gold
Commercial Use
No

Description

Optimize your space and add some charm to your room with the 24-inch brown tan and gold marble and metal end table. The brown and tan marble top of this table is a nice contrast to the high quality, gold metal of the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 24-inch h x 9.5-inch w x 16.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.