Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Brown Wood End Table With Two Shelves And USB Port

  • Mfr # 286283

  • Zoro # G422832750


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Table
Assembled/Unassembled
Unassembled
Height
24 in
Finish
Varnished
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286283
Zoro #
G422832750
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
13 in
Length
20 in

Details

Includes
1 Table
Assembled/Unassembled
Unassembled
Finish
Varnished
Commercial Use
No
Leg Type
4 Legs
Style
Traditional
Item
End-Side Tables
Tabletop Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Mirrored
No
Base Material
Solid Wood
Hand Crafted
No
Assembly
Full Assembly Needed
Tabletop Color
Brown
Shape
Rectangular
Set
No
Leg Color
Brown

Description

Show off your exquisite taste with this 24-inch brown wood end table with two shelves and USB port. The brown coloration runs throughout this good looking solid wood and manufactured wood table. Includes 2 slat panel shelves for additional storage or display space. The addition of USB connectors helps you to keep your devices charged and ready. A great accent on either side of the sofa or bed, this versatile end or side table is just what you need. This versatile table is a great accent for most any room. 24-inch h x 13-inch w x 20-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.