Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Brown Wood Modern Arched Square End Table

  • Mfr # 604035

  • Zoro # G422373789


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
24 in
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604035
Zoro #
G422373789
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Height
24 in
Depth
24 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 24-inch brown wood square end table. Made of a mix of solid and manufactured woods, the unique arch design and brown coloration throughout gives this piece an updated and refreshing look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.