24" Champagne And Clear Glass And Metal Round End Table
Mfr # 486362
Zoro # G122833378
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Mirrored
No
Includes
1 Table
Purposeful Distressing Type
No Distressing
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486362
Zoro #
G122833378
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
24 in
Diameter
23 in
Details
Style
Modern
Item
End-Side Tables
Mirrored
No
Includes
1 Table
Purposeful Distressing Type
No Distressing
Tabletop Material
Glass
Set
No
Leg Color
Champagne
Commercial Use
Yes
Finish
Glossy
Leg Type
Sled
Shape
Round
Tabletop Color
Clear
Assembled/Unassembled
Assembled
Base Material
Metal
Description
Optimize your space and add some charm to your room with the 24" champagne and clear glass and metal round end table. The champagne coloration of the high quality metal base marries nicely with the clear glass top. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24" H x 23" W x 23" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.