24" Champagne And Light Gray Manufactured Wood And Metal Round End Table
Mfr # 485862
Zoro # G122833361
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Diameter
26 in
Leg Color
Champagne
Set
No
Leg Type
Sled
Base Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485862
Zoro #
G122833361
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
26 in
Height
24 in
Details
Leg Color
Champagne
Set
No
Leg Type
Sled
Item
End-Side Tables
Base Material
Metal
Tabletop Color
Light Gray
Commercial Use
Yes
Tabletop Material
Manufactured Wood
Mirrored
No
Assembled/Unassembled
Assembled
Finish
Glossy
Shape
Round
Style
Modern
Purposeful Distressing Type
No Distressing
Includes
1 Table
Description
Show off your exquisite taste with this 24" champagne and light gray manufactured wood and metal round end table. A champagne metal frame is finished off with a light gray manufactured wood top that is the epitome of quality construction and design. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24" H x 26" W x 26" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.