
24" Chestnut Solid Wood One Drawer Nightstand
Mfr # 651579
Zoro # G322359227
product price: $617.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height (in)
23.6 in
Depth (in)
11.8 in
Width (in)
15.7 in
Commercial Use
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651579
Zoro #
G322359227
UPC #
-
Country of Origin
India
Dimensions
Height (in)
23.6 in
Depth (in)
11.8 in
Width (in)
15.7 in
Details
Item
Nightstands & Bedside Table
Commercial Use
No
Assembly Required
No Assembly Needed
Description
Good looking design and practical styling meet to form this 24-inch chestnut solid wood one drawer nightstand. Sturdy and durable construction from solid mango wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand, while the 2 open shelves offer additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 23.60-inch h x 15.70-inch w x 11.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.