
24" Chestnut Solid Wood Oval Top One Drawer Nightstand
Mfr # 651601
Zoro # G622367571
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Width
17.7 in
Depth
13.8 in
Height
23.6 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651601
Zoro #
G622367571
UPC #
-
Country of Origin
India
Dimensions
Width
17.7 in
Depth
13.8 in
Height
23.6 in
Details
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No
Description
Give your room the look and feel of 5-star accommodations with this 24-inch chestnut solid wood oval top one drawer nightstand. Made of high quality solid mango wood in a warm, slightly distressed chestnut brown that is built to last. Includes a drawer to help keep your essentials close by and hidden. A unique oval arched top creates an easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 23.60-inch h x 17.70-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.