Zoro Homepage

24" Chestnut Solid Wood Oval Two Drawer Nightstand

  • Mfr # 651552

  • Zoro # G022369151


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Width
21.7 in
Application Type
No
Assembly Required
No Assembly Needed
Height
23.6 in
Depth
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651552
Zoro #
G022369151
UPC #
-
Country of Origin
India

Dimensions

Width
21.7 in
Height
23.6 in
Depth
15.7 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 24-inch chestnut solid wood oval two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid mango wood and features a unique look with an oval shape. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 23.60-inch h x 21.70-inch w x 15.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.