Zoro Homepage

24" Chestnut Solid Wood Round Drum End Table With Two Drawers

  • Mfr # 632715

  • Zoro # G822363526


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
24 in
Depth
18 in
Application Type
No
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632715
Zoro #
G822363526
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Height
24 in
Depth
18 in

Details

Application Type
No
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Optimize your space and add some charm to your room with the 24-inch chestnut solid wood round drum end table with two drawers. This table is made from solid wood in a chestnut color throughout the base and top. Includes 2 easy open drawers for storage of the small essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.