Zoro Homepage

24" Chestnut Solid Wood Square Two Drawer Nightstand

  • Mfr # 651568

  • Zoro # G022350838


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Depth (in)
13.8 in
Height (in)
23.6 in
Width (in)
17.7 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651568
Zoro #
G022350838
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
13.8 in
Height (in)
23.6 in
Width (in)
17.7 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 24-inch chestnut solid wood square two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid mango wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 23.60-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.