
24" Chestnut Solid Wood Zig Zag Nightstand
Mfr # 651617
Zoro # G822367425
product price: $772.99
/ea
Free Shipping & Returns
Key Features
Height
23.6 in
Application Type
No
Depth
13.8 in
Width
17.7 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651617
Zoro #
G822367425
UPC #
-
Country of Origin
India
Dimensions
Height
23.6 in
Depth
13.8 in
Width
17.7 in
Details
Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Description
Our 24-inch chestnut solid wood zig zag nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid mango wood in a unique, zig zag S-shape that includes two shelves and golden brass accents. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 23.60-inch h x 17.70-inch w x 13.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.